Shop All Cut-Resistant Sleeves
Hexarmor
Cut Resistant Sleeves, Knitted Cuff, L, PR
Mfr # 2042-L (9)
Zoro # G7614146
original price:
$11.49
5% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cuff Style Shirred Slip-On
- Suggested Use Environment Not Specified
- ANSI/ISEA Cut Level A7
- Sleeve Size L
Product Information
- Brand Hexarmor
- MFR # 2042-L (9)
- Zoro # G7614146
- UPC # 810001794248
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Sleeve Size | L |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material HPPE, Color Blue, Size L, Series Helix 2042, Standards ANSI/ISEA, EN388, EN407, Stitching Material HPPE Blend, ANSI/ISEA Heat Level 1, EN 388 Rating 2X41F, ANSI/ISEA Cut Load 4907 g, ANSI/ISEA Abrasion Cycles 6,700, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 47 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, EEE, 13, Brown, PR (FS2650)
- NATIONAL SAFETY APPAREL ArcGuard Flame Resistant Lab Coat, UltraSoft, XL, Navy, C09UPLC (C09UPLCXL42)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, XL, PR (2042-XL (10))
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XXL (AG10009S-XXL (11))
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size L (AG10009V-L (9))
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- Hexarmor Abrasion & Cut Resistant Clothing