Shop All Cut-Resistant Sleeves
Hexarmor
Cut Resistant Sleeve with Thumbhole, XS
Mfr # AG10009S-XS (6)
Zoro # G1620882
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff Style Spandex
- Sleeve Size XS
- Sleeve Style Sleeve with Thumbhole
- ANSI/ISEA Abrasion Level 6
Product Information
- Brand Hexarmor
- MFR # AG10009S-XS (6)
- Zoro # G1620882
- UPC # 815733011939
- Country of Origin Indonesia
- Category Cut-Resistant Sleeves
Dimensions
Size | XS |
Sleeve Size | XS |
Details
Color | Gray |
Cuff Style | Spandex |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Cut Level | A7 |
Standards | ANSI/ISEA, EN388 |
Latex-Free | Yes |
Sleeve Material | SuperFabric(R) |
Silicone-Free | Yes |
Brand and Series | HexArmor Arm Guard AG10009S |
Sleeve Performance | General Purpose |
Sleeve Liner Material | Polyester |
ANSI/ISEA Abrasion Cycles | 22,600 |
EN 388 Rating | 4X42F |
Anti-Static | No |
Sleeve Construction | Cut and Sewn |
Sleeve Type | Hook-and-Loop |
ANSI/ISEA Puncture Force | 76 N |
ANSI/ISEA Cut Load | 4425 g |
Series | Arm Guard AG10009S |
Description
Cut-Resistant Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 9 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Gray, Size XS, Series Arm Guard AG10009S, Standards ANSI/ISEA, EN388, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 76 N, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, XL (46111315XL)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0093-NP_10x7 (LCU3-0093-NP_10x7)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, S (AG10009S-S (7))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XL (AG10009S-XL (10))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, L (AG10009S-L (9))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- HEXARMOR Sleeve, Gripped, A6, 18" L, L, Gray/Green (2044-L (9))
- HEXARMOR 19inch ProtectiveSleeve-ExtraLarge-Right (AS019X-XL (10)(R))
- TUCKER Sleeve, Protective 18"L W / Thumb Hole (SK-18H)
- Hexarmor Cut-Resistant Sleeves