Hexarmor

Cut Resistant Sleeve, HPPE, Knit Cuff, S


product price: $11.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • ANSI/ISEA Cut Level A7
  • Standards ANSI/ISEA, EN388, FDA 21 CFR 177.1520, EN407
  • Cuff Style Shirred Slip-On
  • Sleeve Size S
See all product information

Product Information

Dimensions

Size S
Sleeve Size S

Description

Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material HPPE, Color Blue, Size S, Series Helix 2041, Standards ANSI/ISEA, EN388, FDA 21 CFR 177.1520, EN407, Stitching Material HPPE Blend, ANSI/ISEA Heat Level 1, EN 388 Rating 2X41F, ANSI/ISEA Cut Load 4907 g, ANSI/ISEA Abrasion Cycles 6,700, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.