Shop All Cut-Resistant Sleeves
Hexarmor
Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, 2XL
Mfr # AS019S-XXL (11)
Zoro # G0486976
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- ANSI/ISEA Abrasion Level 6
- Length 19"
- ANSI/ISEA Cut Level A7
Product Information
- Brand Hexarmor
- MFR # AS019S-XXL (11)
- Zoro # G0486976
- Country of Origin Indonesia
- Category Cut-Resistant Sleeves
Dimensions
Length | 19" |
Size | 2XL |
Sleeve Size | 2XL |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff with Clip, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 19 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Black, Size 2XL, Series AS019S, Standards EN388, ANSI/ISEA, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 76 N, Anti-Static No, Latex-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- 3M DBI-SALA O Ring Slide (9503880)
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- ACL STATICIDE Pink Latex Finger Cots, L, 720PK (70LA-L)
- HEXARMOR Sleeve, Gripped, A6, 18" L, XL, Gray/Green (2044-XL (10))
- HEXARMOR Sleeve, Gripped, A6, 18" L, S, Gray/Green (2044-S (7))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, L (AG10009S-L (9))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, XL (AG8TW-XL (10))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- CONDOR Cut-Resistant Sleeve, Cut, Kevlar(R), 14 In (3CZK6)
- Hexarmor Cut-Resistant Sleeves