Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 4070-XXL (11)
Zoro # G2143725
product price: $36.29
/pr
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Gray/High-Visibility Orange
- Glove Coating Finish None
Product Information
- Brand Hexarmor
- MFR # 4070-XXL (11)
- Zoro # G2143725
- UPC # 812013029080
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 3/4 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Orange/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, NOTICE Read User Guide Before Operating Sign, Landscape (OS-NS-A-1014-L-16450)
- QUEUEWAY Contemporary Top Post, Polished SS, 39 in. (QWAY314-3P)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- HONEYWELL SALISBURY Face Shield, ATPV 20 cal/sq cm (LFH20FSA-PP)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, L, 1 PR (4070-L (9))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4070-XXXL (12))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (9014-M(8))
- HEXARMOR Coated Gloves, Green/White, Size XL, PR (3050-XL (10))
- HEXARMOR Knit Gloves, General Purpose, M, PR (3055-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (9032-L (9))
- Hexarmor Gloves & Hand Protection