Shop All Cut-Resistant Gloves
Hexarmor
Cut-Resistant Gloves, XL, PR
Mfr # 3092-XL (10)
Zoro # G5775708
product price: $52.49
/pr
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- ANSI/ISEA Abrasion Level Not Rated
- Cuff Style Hook-and-Loop
Product Information
- Brand Hexarmor
- MFR # 3092-XL (10)
- Zoro # G5775708
- UPC # 815733019454
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Beige, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (U5-1135-RA_10X7)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638SM)
- GENUINE GRIP Work Shoes, Mens, 11.5W, Wht, Slip On, PR (4705-11.5W)
- HEXARMOR Cut-Resistant Gloves, L, PR (3092-L (9))
- HEXARMOR Cut-Resistant Gloves, 2XL, PR (3092-XXL (11))
- HEXARMOR Cut-Resistant Gloves, M, PR (3092-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4030-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2090X-XL (10))
- HEXARMOR Cut-Resistant Gloves, S, PR (3092-S (7))
- MAGID DROC GPD482 AeroDex Coated Work GloveCut Level A4 ShrinkWrapped for Vending Use (SWGPD48210)
- Hexarmor Gloves & Hand Protection