Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR
Mfr # 5039-XL (10)
Zoro # G9169237
original price:
$65.63
17% off
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Gray / Gray/ High-Visibility Green
Product Information
- Brand Hexarmor
- MFR # 5039-XL (10)
- Zoro # G9169237
- UPC # 815733010666
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 1/2 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, LAPD Navy, 38x36In (F52525045038X36)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, S (O22008)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (714ACK2XL)
- HEXARMOR Knit Gloves, General Purpose, XS, PR (3010-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, M, 1 PR (2131-M (8))
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (2066-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4023-XL (10))
- HEXARMOR Safety Gloves, PR (2050-L (9))
- IRONWEAR Tear-resistant Safety Work Glove | Breathable coating | High Dexterity PR (4861-LG)
- Hexarmor Gloves & Hand Protection