Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR
Mfr # 4033-XL (10)
Zoro # G9664105
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size XL
- Color Black/Yellow
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Product Information
- Brand Hexarmor
- MFR # 4033-XL (10)
- Zoro # G9664105
- UPC # 815733012844
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Palm Material Synthetic Leather, Glove Back Material Spandex(R), Glove Back Color Lime, Standards EN388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A8, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- GASTEC Tube, Stoddard Solvent, 50-8000mg/m3, PK10 (128)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.XL)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4033-L (9))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4033-M (8))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR (10-302-XXXL (12))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4072-XL (10))
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, M, PR (4012-M (8))
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size S, PR1 (2068X-S (7))
- Hexarmor Cut-Resistant Gloves