Shop All Cut-Resistant Gloves
Hexarmor
Cut-Resistant Gloves, A8 Cut Level, Nitrile, XL, 1 PR
Mfr # 9013-XL (10)
Zoro # G3795813
product price: $38.99
/pr
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Hexarmor
- MFR # 9013-XL (10)
- Zoro # G3795813
- UPC # 815733013599
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZOD-3X)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Extra Large (20026 XL)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L162Y/M)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9013-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9013-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, L, 1 PR (9013-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (2080-L (9))
- HEXARMOR Coated Gloves, Green/White, Size XL, PR (3050-XL (10))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4032-M (8))
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- Hexarmor Cut-Resistant Gloves