Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR
Mfr # 4045-M (8)
Zoro # G7614487
original price:
$52.49
8% off
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black
- Glove Coating Finish None
Product Information
- Brand Hexarmor
- MFR # 4045-M (8)
- Zoro # G7614487
- UPC # 815733010697
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 8 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Padding, Standards EN 388, Glove Coating Material Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gown, Elastic, Blue, Universal, PK15 (32KF55)
- PYRAMEX Safety Glasses, Amber Scratch-Resistant (SB1830S)
- STEINER INDUSTRIES FR Welding Jackets, L, Cotton, Men (1030DR-L)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (4045-XL (10))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (4045-L (9))
- HEXARMOR Safety Gloves, XL, PR (2074-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (1073-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (2061-XL (10))
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC4PU-04-L)
- Hexarmor Cut-Resistant Gloves