Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 9009-XXL (11)
Zoro # G3795908
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Hexarmor
- MFR # 9009-XXL (11)
- Zoro # G3795908
- UPC # 815733011311
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, EN388, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID CutMaster 1255KGC Lined Full Leather Glove with 35 Lined CuffCut Level A5 (1255KGCM)
- MAGID DROC GPD520B Polyurethane Palm Coated Work Gloves Cut Level A3 (GPD520B-9)
- LYLE Safety Sign, Ear Plugs Worn, 10in.H (U4-1228-RA_14X10)
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9009-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2076-XXS (5))
- HEXARMOR Safety Gloves, PR (4066-L (9))
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- HEXARMOR Knit Gloves, General Purpose, XL, PR (3054-XL (10))
- HEXARMOR Safety Gloves, 10 2/5 in, Left n Right, PR1 (4073-XL (10))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-727)
- Hexarmor Gloves & Hand Protection