Shop All Cut-Resistant Gloves
Hexarmor
Cut-Resistant Gloves, 11" L, Size 4XL, PR
Mfr # 2076-XXXXL (13)
Zoro # G5739098
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 4XL
- ANSI/ISEA Cut Level A6
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Blue
Product Information
- Brand Hexarmor
- MFR # 2076-XXXXL (13)
- Zoro # G5739098
- UPC # 810001794828
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 4XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 4XL |
Size- Numeric | 13 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X44F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- NMC Push To Open Sign, GL317P (GL317P)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, L, PK25 (FK-J2121-3)
- HEXARMOR Knit Gloves, General Purpose, M, PR (2059-M (8))
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4060-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2070-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1092-XS (6))
- HEXARMOR Safety Gloves, XL, PR1 (4067-XL (10))
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- Hexarmor Cut-Resistant Gloves