Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR
Mfr # 2077-L (9)
Zoro # G3791489
product price: $15.35
/pr
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Yellow
Product Information
- Brand Hexarmor
- MFR # 2077-L (9)
- Zoro # G3791489
- UPC # 812013023835
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, Insulated Yes, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Small (7040-SD S)
- NMC Danger No Trespassing Sign, D81P (D81P)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (2077-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2077-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (2077-M (8))
- HEXARMOR Safety Gloves, PR (4061-XXXXXL (14))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (400R6E-XL (10))
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (30YP41)
- Hexarmor Cut-Resistant Gloves