Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR
Mfr # 1073-S (7)
Zoro # G2143935
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Navy
- Glove Coating Finish Sandy
Product Information
- Brand Hexarmor
- MFR # 1073-S (7)
- Zoro # G2143935
- UPC # 812013027543
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4544C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-04)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- CONDOR Self-Retracting Lifeline, Personal Fall Limiter, 8 ft Web Retractor, Steel Snap Hook, Blue/Yellow (19F393)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (1073-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (1073-M (8))
- HEXARMOR Safety Glvs, A2,1063.8 N, Size XL, PR1 (2068X-XL (10))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4062-XXXL (12))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (4060-M (8))
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (RWG530S)
- Hexarmor Gloves & Hand Protection