Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 3XL, 1 PR
Mfr # 2066-XXXL (12)
Zoro # G2144048
original price:
$15.32
6% off
new price: $14.25
/pr
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Hexarmor
- MFR # 2066-XXXL (12)
- Zoro # G2144048
- UPC # 812013026621
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep III Pro #3207 PR L (3207 L)
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- SIGNMISSION Keep Left Sign Left Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23893 (A-1824-23893)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMG-X91-011)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 2XL, 1 PR (2066-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (2066-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XS, 1 PR (2076-XXXS (4))
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, M, PR (4012-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4021X-M (8))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3084-L (9))
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (93860M)
- Hexarmor Gloves & Hand Protection