Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XS, 1 PR
Mfr # 1071-XXS (5)
Zoro # G3791866
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Color Black/Green
- Glove Coating Finish Foam
Product Information
- Brand Hexarmor
- MFR # 1071-XXS (5)
- Zoro # G3791866
- UPC # 812013027444
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XXS |
Glove Length | 10 in |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 3XT (2574NV TL 3XL)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L212Y/M)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161419)
- HONEYWELL SERVUS PVC, Rubber Boot, Olive 15", Sz 9, PR (75120)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 1 PR (1071-XXXL (12))
- HEXARMOR Safety Gloves, Blue/Black, S, PR (2134-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XL, 1 PR (2060-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (2066-M (8))
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- Hexarmor Gloves & Hand Protection