Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR
Mfr # 1092-XXL (11)
Zoro # G3792076
product price: $4.89
/pr
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Orange
- Glove Coating Finish Sandy
Product Information
- Brand Hexarmor
- MFR # 1092-XXL (11)
- Zoro # G3792076
- UPC # 812013026539
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Surgical Face Mask, TieOn, One Size Fits Most 50Bx (1818)
- HAWS Insulating Jacket, Nylon, Green, 120VAC (7603BLH)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87151)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1092-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1092-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- HEXARMOR Work Gloves, Nitrile Dip, Size 2XS, PR (7102-XXS (5))
- HEXARMOR Knit Gloves, Gray, Size 8 (1050-M (8))
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (3010-XXXL (12))
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, L, 1 PR (9369L)
- Hexarmor Cut-Resistant Gloves