Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR
Mfr # 4062-XXXL (12)
Zoro # G2143594
product price: $26.29
/pr
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White / White
- Glove Coating Finish Smooth
Product Information
- Brand Hexarmor
- MFR # 4062-XXXL (12)
- Zoro # G2143594
- UPC # 00812013028007
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Glove Length | 11 1/2 in |
Glove Length Style | Extended Cuff |
Cuff Length | 4 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- SHOWA Cut Resistant Glove, White, Reversible, XL (910C-10)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Lime (67)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XS, 1 PR (4062-XS (6))
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4071-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, S, 1 PR (2131-S (7))
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, 2XL, 1 PR (KRC5-06-XXL)
- Hexarmor Cut-Resistant Gloves