Hexarmor

Cold Protection Gloves, C40 Thinsulate Lining, L


product price: $73.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Abrasion Level 6
  • Cuff Material Goatskin Leather
  • Thumb Style Wing
  • ANSI/ISEA Puncture Level 4
  • Standards ANSI/ISEA, EN 388
See all product information

Product Information

Dimensions

Glove Size L
Length 10 in
Glove Length 10 in
Cuff Length 2 1/2 in
Size- Numeric 9
Size- Alpha L

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.