Shop All Leather Palm Gloves
Hexarmor
Cold Protection Gloves, C40 Thinsulate Lining, 2XL
Mfr # 4082-XXL (11)
Zoro # G7484310
product price: $73.89
/pr
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stitching Material Nylon
- Cuff Material Goatskin Leather
- Palm Material Goatskin
- Series Chrome(R)
- ANSI/ISEA Cut Level A8
Product Information
- Brand Hexarmor
- MFR # 4082-XXL (11)
- Zoro # G7484310
- UPC # 812013022425
- Country of Origin Viet Nam
- Category Leather Palm Gloves
Dimensions
Glove Length | 10 in |
Length | 10 in |
Glove Size | 11 |
Cuff Length | 2 1/2 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8310HL Type R Class 3 Economy Mesh Vest, 2X-Large to 3X-Large, Lime (22027)
- DIXON Industrial Fog Nozzle, 1-1/2 In., Black (HPFN150)
- MONTOUR LINE Stanchion Double Belt Barrier Yellow Post 13ft. Black/Yel Belt (MS630D-YW-BYD-130)
- MARCOM Confined Space Entry DVD (V000CSE9EO)
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S (4086-S (7))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- HEXARMOR Glove, Cow Leather, 76W, Grey/Blck, PR, XL (8180-XL (10))
- BOSS Glove Dbl Lthr Plm Org Bck Lrg (2393)
- Hexarmor Gloves & Hand Protection