Shop All Coated Gloves
Hexarmor
Coated Gloves, XL ( 10 ), 1 PR
Mfr # 7102-XL (10)
Zoro # G2831458
product price: $17.49
/pr
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material HPPE/Fiberglass
- Glove Coating Material Nitrile
- Palm Thickness 13 ga
- Glove Coating Coverage Full
Product Information
- Brand Hexarmor
- MFR # 7102-XL (10)
- Zoro # G2831458
- UPC # 812013028625
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Length | 11 in |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42CP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1534-RD_10X7 (U3-1534-RD_10X7)
- KISHIGO 3X Black Panels Safety Vest, Lime (1513-3X)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707HVO-08)
- NMC Danger This Tag & Lock To Be Removed Only By Tag, Pk25 (LOTAG1-25)
- HEXARMOR Knit Gloves, HPPE, A2, 18 ga, L, White, PR (3070-L (9))
- HEXARMOR Knit Gloves, Black, Size 8 (1030-M (8))
- HEXARMOR Safety Glove, Poly Palm, Txturd, Grey, XL, PR (2068XBP-XL (10))
- HEXARMOR Knit Gloves, Black, Size 7 (1030-S (7))
- HEXARMOR Knit Gloves, HPPE, A2, 18 ga, M, White, PR (3070-M (8))
- HEXARMOR Knit Gloves, Black, Size 9 (1030-L (9))
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (370BXXL-10)
- Hexarmor Coated Gloves