Shop All Chemical Resistant Gloves
Hexarmor
Chemical Resistant Glove, XL, PR
Mfr # 7071-XL (10)
Zoro # G600528383
product price: $38.69
/pr
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Finish Smooth
- Glove Length 14 2/5 in
- Glove Thickness 1.5 mm
- Glove Liner Material Nylon, Polyester, Spadex, Steel
- Supported / Unsupported Supported
Product Information
- Brand Hexarmor
- MFR # 7071-XL (10)
- Zoro # G600528383
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 2/5 in |
Glove Size | XL/10 |
Details
Glove Coating Finish | Smooth |
Glove Thickness | 1.5 mm |
Glove Liner Material | Nylon, Polyester, Spadex, Steel |
Supported / Unsupported | Supported |
Cuff Style | Gauntlet |
Glove Texture | Rough |
Glove Texture Location | Fingers and Back of Hand |
Item | Chemical Resistant Glove |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Nitrile |
Color | Black/Blue/Yellow |
Glove Coating Coverage | Full |
Thickness | 15 ga |
EN ISO 374 Chemical Rating | Type A - JKLMOT |
Latex-Free | Yes |
Silicone-Free | Yes |
ANSI/ISEA Impact Level | 2 |
EN ISO 374-5 Microorganism Protection Type | Bacteria, Fungi |
Glove Materials | Nitrile, Nylon, Polyester, Spandex, Steel, Thermal Plastic Rubber |
Cut-Resistance Coverage | Full |
Brand and Series | HexChem(R) 7071 |
Max. Temp. | 284 Degrees F |
Description
Chemical Resistant Glove, Fingers and Back of Hand, 1.5 mm, 14 2/5 in, Glove Size XL/10, Color Black/Blue/Yellow, Supported, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Antifatigue Runner, Black/Yellow, 6 ft. L x (497.58X2X6BYL)
- MSA SAFETY Fit Test Adapter (805078)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- ANSELL Chemical Resistant Glove, 8, PR (37-145)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7310-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- HEXARMOR Chemical Resistant Glove, L, PR (7071-L (9))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7212-L (9))
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- Hexarmor Chemical Resistant Gloves