Shop All Chain Saw Chaps
Hexarmor
Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length
Mfr # 9919-M (8)
Zoro # G1871647
product price: $840.99
/pr
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SuperFabric(R)
- Length 22 1/2 in
- Color Gray
- Size M
- Closure Type Snap On
Product Information
- Brand Hexarmor
- MFR # 9919-M (8)
- Zoro # G1871647
- UPC # 812013024863
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Length | 22 1/2 in |
Size | M |
Overall Length | 22 1/2 in |
Details
Material | SuperFabric(R) |
Color | Gray |
Item | Chaps |
Closure Type | Snap On |
Standards | ANSI/ISEA, CE |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Puncture Level | 5 |
ANSI/ISEA Puncture Force | 150 N |
Leg Closure | Slip On |
ANSI/ISEA Cut Load | 7,377 g |
ANSI/ISEA Abrasion Cycles | 45,200 |
Series | 9919 |
Waist Closure | Snaps |
ANSI/ISEA Cut Level | A9 |
Application | Industrial |
Fabric Weight | 3.3 lb |
Material Layers | 2 |
Adjustable Locations | Leg |
Features | Launderable, Loop Over Your Belt and Secure With Snaps for a More Precise Fit, Reflective Strip for Visibility in Low Light Situations |
Garment Type | Chaps |
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Material SuperFabric(R), Overall Length 22 1/2 in, Color Gray, Size M, Fabric Weight 3.3 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 150 N, ANSI/ISEA Abrasion Cycles 45,200, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Adjustable Locations Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W830)
- HOME PLUS Aluminum Blue D Carabiner (XD14063)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101SP.3-5 (AG101SP.3-5)
- HUSQVARNA Chainsaw Pants - Large 36-38in Waist, 32in Length (HCP-36-38-32)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- KUT GARD Cut Resistant Chaps, 25"L, Black, A6 (CHAPS-1)
- CRACKSHOT Snake Chapz Fp Khaki Tan-Nylon - Short-Stky (R-13971)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size M, 34 in Length (6AJ60)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size 2XL, 42 in Length (5AD18)
- Hexarmor Workwear and Protective Clothing