Shop All Ear Plugs
Hexarmor
accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 60 PK
Mfr # 18-12004
Zoro # G901778463
product price: $17.29
/pk 60, $0.29/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series accuFit
- Reusability Disposable
- Earplug Material Foam
- Earplug Shape Bullet
- Noise Reduction Rating 33 dB
Product Information
Dimensions
Earplug Size | L |
Details
Series | accuFit |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Bullet |
Noise Reduction Rating | 33 dB |
Earplug Color | Gray |
Metal Detectable | No |
Standards | ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014 |
Insertion Method | Roll-Down |
Earplug Packaging | Vending Pack |
Earplug Pair Pack Type | Plastic Bag |
Electrically Insulated | Yes |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size L, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Series accuFit, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 60, Earplug Color Gray, Metal Detectable No, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Remote Relay Module, H 3 3/8 x W 2 3/4 In (FSRRM24)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- LYLE Reflective Hazardous Waste Caution Sign, 7" H, 10" W, Vertical Rectangle, LCU3-0472-RA_10x7 (LCU3-0472-RA_10x7)
- SKULLERZ BY ERGODYNE Gray Face Shield Adapter Frame Replacement (8996)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 100 PK (18-12002)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (18-11001)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Yellow, 48 PK (18-21001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK (18-10002)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange (18-10003)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- Hexarmor Ear Plugs