Shop All Ear Plugs
Hexarmor
accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 60 PK
Mfr # 18-11004
Zoro # G901777794
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series accuFit
- Reusability Disposable
- Earplug Material Foam
- Earplug Shape Bullet
- Noise Reduction Rating 32 dB
Product Information
Dimensions
Earplug Size | M |
Details
Series | accuFit |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Bullet |
Noise Reduction Rating | 32 dB |
Earplug Color | Yellow |
Insertion Method | Roll-Down |
Metal Detectable | No |
Standards | ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014 |
Earplug Packaging | Vending Pack |
Earplug Pair Pack Type | Plastic Bag |
Electrically Insulated | Yes |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Series accuFit, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 60, Earplug Color Yellow, Metal Detectable No, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- SHOWA Chemical Resistant Gloves, Butyl, XL, PR (878R-10)
- WESTWARD Knee Pads, Non-Skid, EVA Foam, 2 Straps, Elastic, Black, Universal Size, 1 Pair (12F682)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (18-11001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK (18-10002)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-33001)
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Tapered Shape, 27 dB, Yellow, 48 PK (18-14001)
- 3M E-A-R Disposable Ear Plugs, 17 (10080529210019)
- Hexarmor Ear Plugs