Shop All Ear Plugs
Hexarmor
accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK
Mfr # 18-11001
Zoro # G801778457
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series accuFit
- Reusability Disposable
- Earplug Material Foam
- Earplug Shape Bullet
- Noise Reduction Rating 32 dB
Product Information
Dimensions
Earplug Size | M |
Details
Series | accuFit |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Bullet |
Noise Reduction Rating | 32 dB |
Earplug Color | Yellow |
Metal Detectable | No |
Standards | ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014 |
Insertion Method | Roll-Down |
Earplug Packaging | Bulk Box |
Earplug Pair Pack Type | Plastic Bag |
Electrically Insulated | Yes |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Series accuFit, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 200, Earplug Color Yellow, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Black (SZNGNEPXLKCT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- PLUGFONES Protector Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIP-UY(VL))
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 124720 (124720)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 60 PK (18-11004)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 60 PK (18-12004)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Orange, 48 PK (18-20001)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, Green, 200 PK (6630)
- Hexarmor Hearing Protection