Shop All Chemical Resistant Gloves
Hexarmor
13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR
Mfr # 7310-M (8)
Zoro # G4232530
product price: $38.55
/pr
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA, CE
- Insulated No
- ANSI/ISEA Abrasion Level 5
- Glove Thickness 2.44 mil
- Glove Coating Finish Rough
Product Information
- Brand Hexarmor
- MFR # 7310-M (8)
- Zoro # G4232530
- UPC # 812013022791
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | M |
Description
Chemical Resistant Gloves, Nitrile / PVC, Palm and Fingers, 2.44 mil, 13 in, Cuff Safety, Lining Nylon, Glove Size M, Color High-Visibility Yellow, Supported, Standards ANSI/ISEA, CE, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (A6-Y)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-XL)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7310-L (9))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7310-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- MAPA GLOVES C/O RCP MAPA® NL339 Chemzoil® Neoprene Coated Gloves, 14" L, Heavy Weight, 1 Pair, Size 8, 339428 (339428)
- Hexarmor Chemical Resistant Gloves