Shop All Chemical Resistant Gloves
Hexarmor
13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR
Mfr # 7310-L (9)
Zoro # G4235979
product price: $38.55
/pr
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Palm Material PVC
- Color High-Visibility Yellow
- Glove Texture Location Palm and Fingers
- Series Mudder
Product Information
- Brand Hexarmor
- MFR # 7310-L (9)
- Zoro # G4235979
- UPC # 812013022807
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | L |
Description
Chemical Resistant Gloves, Nitrile / PVC, Palm and Fingers, 2.44 mil, 13 in, Cuff Safety, Lining Nylon, Glove Size L, Color High-Visibility Yellow, Supported, Standards ANSI/ISEA, CE, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- NMC Danger Keep Out Sign - Bilingual, ESD59PC (ESD59PC)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VP)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7310-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7310-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7212-XL (10))
- HEXARMOR Safety Gloves, PR (7200-S (7))
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- Hexarmor Chemical Resistant Gloves