Shop All Chemical Resistant Gloves
Hexarmor
13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR
Mfr # 7212-L (9)
Zoro # G4232153
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Palm and Fingers
- Glove Hand Style Left and Right
- Supported / Unsupported Supported
- ANSI/ISEA Abrasion Level Not Tested
- Application General Purpose, Industrial
Product Information
- Brand Hexarmor
- MFR # 7212-L (9)
- Zoro # G4232153
- UPC # 812013023743
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13 in |
Description
Chemical Resistant Gloves, Nitrile / PVC, Palm and Fingers, 2.44 mil, 13 in, Cuff Gauntlet, Lining HPPE, Glove Size L, Color High-Visibility Yellow, Supported, Standards ANSI/ISEA, CE, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 4.5-5, PR (1200038-003-36)
- KAPPLER Chemical-Resistant Tape, 2'' x 60 yd, 24PK, Yellow, 24PK (99402YW)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7212-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- HEXARMOR Chemical Resistant Glove, L, PR (7071-L (9))
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B131/11)
- Hexarmor Gloves & Hand Protection