Shop All Linear Guides
Hevi-Rail
Linear Rail, 914.4mm L, 103.2 mm W, 40 mm H
Mfr # HVR-1-036.000
Zoro # G8395791
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 103.2 mm
- Overall Height 40 mm
- Rail Material Steel
- For Use With Permanently Greased
Product Information
- Brand Hevi-Rail
- MFR # HVR-1-036.000
- Zoro # G8395791
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 36 in |
Overall Width | 103.2 mm |
Overall Height | 40 mm |
Size | 1 |
Channel Width | 70.1 mm |
Manufacturer Size | 1 |
Channel Opening Width | 70.1 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Permanently Greased |
Rail Finish | Brinell Harness Steel |
Series | HeviRail |
Requires Lubrication | Permanently Lubricated |
Load Direction | Axial |
Channel Angle | 90 Degrees |
System of Measurement | Metric |
Rail Type | Channel |
Channel Type | U-Channel |
Description
Linear Bearing Rail, Overall Length 36 in, Overall Width 103.2 mm, Overall Height 40 mm, Rail Material Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 70.1 mm, Channel Opening Width 70.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Female Plug SS, 1/2", NPTF, 1/2" (D4F4-S)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- DYNABRADE Gear (06213)
- GOODMAN 0131P00010Sp Fan Motor, Indoor (0131P00010)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- IGUS IGUS WS-10-40-500 500mm DryLin W 10-40 Double Guide Rail (WS-10-40-500)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRD2-012.630)
- HIWIN BLOCK LINEAR GUIDE (HGW30HCZ0 WH30)
- Hevi-Rail Linear Bearings & Guides