Shop All Linear Guides
Hevi-Rail
Linear Rail, 609.6mm L, 157.2 W, 61.2 mm H
Mfr # HVR-4-024.000
Zoro # G8468537
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 157.2 mm
- Overall Height 61.2 mm
- Rail Material Steel
- For Use With Permanently Greased
Product Information
- Brand Hevi-Rail
- MFR # HVR-4-024.000
- Zoro # G8468537
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 24 in |
Overall Width | 157.2 mm |
Overall Height | 61.2 mm |
Size | 4 |
Channel Width | 107.7 mm |
Manufacturer Size | 4 |
Channel Opening Width | 107.7 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Permanently Greased |
Rail Finish | Brinell Harness Steel |
Series | HeviRail |
Channel Type | U-Channel |
Channel Angle | 90 Degrees |
Load Direction | Axial |
System of Measurement | Metric |
Rail Type | Channel |
Requires Lubrication | Permanently Lubricated |
Description
Linear Bearing Rail, Overall Length 24 in, Overall Width 157.2 mm, Overall Height 61.2 mm, Rail Material Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 107.7 mm, Channel Opening Width 107.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 15 # of Teeth (25BS15H X 1/2)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 1/4" (9052T)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 24 # of Teeth (40BS24H X 1 1/8)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in (F18-02-SK00B)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- IGUS IGUS TS-01-15-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 15 (TS-01-15-500)
- IKO Rail Bearing Assembly 1340Mm 42Mm Linear Guide (LWLF42C2R1340BCSHS2)
- PBC LINEAR Linear Guide, 95mm L, 9 mm W, 7.10 mm H (MR9R-0095)
- Hevi-Rail Linear Guides