Shop All Linear Guides
Hevi-Rail
Linear Rail, 609.6mm L, 121.3 mm W, 41 mm H
Mfr # HVR-2-024.000
Zoro # G8148953
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 121.3 mm
- Overall Height 41 mm
- Rail Material Steel
- For Use With Permanently Greased
Product Information
- Brand Hevi-Rail
- MFR # HVR-2-024.000
- Zoro # G8148953
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 24 in |
Overall Width | 121.3 mm |
Overall Height | 41 mm |
Size | 2 |
Channel Width | 77.7 mm |
Manufacturer Size | 2 |
Channel Opening Width | 77.7 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Permanently Greased |
Rail Finish | Brinell Harness Steel |
Series | HeviRail |
Load Direction | Axial |
Rail Type | Channel |
Channel Type | U-Channel |
Requires Lubrication | Permanently Lubricated |
Channel Angle | 90 Degrees |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 24 in, Overall Width 121.3 mm, Overall Height 41 mm, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 77.7 mm, Channel Opening Width 77.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB161816)
- SKF SKF-6306NR/C3, Single Row Ball Brgs, 6306NRC3 (6306NR/C3)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- Hevi-Rail Linear Bearings & Guides