Shop All Linear Guides
Hevi-Rail
Linear Rail, 609.6mm L, 103.2 mm W, 40 mm H
Mfr # HVR-1-024.000
Zoro # G8108091
original price:
$107.97
15% off
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 103.2 mm
- Overall Height 40 mm
- Rail Material Steel
- Size 1
Product Information
- Brand Hevi-Rail
- MFR # HVR-1-024.000
- Zoro # G8108091
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 24 in |
Overall Width | 103.2 mm |
Overall Height | 40 mm |
Size | 1 |
Channel Width | 70.1 mm |
Channel Opening Width | 70.1 mm |
Manufacturer Size | 1 |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Permanently Greased |
Series | HeviRail |
Channel Type | U-Channel |
Requires Lubrication | Permanently Lubricated |
Rail Type | Channel |
Load Direction | Axial |
Channel Angle | 90 Degrees |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 24 in, Overall Width 103.2 mm, Overall Height 40 mm, Rail Material Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 70.1 mm, Channel Opening Width 70.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-11SA)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 21 # of Teeth (50BS21H X 1 1/4)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937795Q, Return Line, 25 micron, Inside-Out (MF0063477)
- CONTINENTAL CONTITECH 4/BX100 Banded Cogged V-Belt, 103" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX100)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- KIPP Retaining Clip DIN71805 For Spherical Seat D1=13 Steel (K0714.13)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- PBC LINEAR Linear Guide, 95mm L, 9 mm W, 7.10 mm H (MR9R-0095)
- Hevi-Rail Linear Bearings & Guides