Shop All Linear Guides
Hevi-Rail
Linear Rail, 5969mm L, 86.5 mm W, 36 mm H
Mfr # HVR-0-235.000
Zoro # G2227219
product price: $728.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$728.99
Free 30-Day Returns
Key Features
- Overall Length 235 in
- Overall Width 86.5 mm
- Overall Height 36 mm
- Rail Material Steel
- For Use With Permanently Greased
Product Information
- Brand Hevi-Rail
- MFR # HVR-0-235.000
- Zoro # G2227219
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 235 in |
Overall Width | 86.5 mm |
Overall Height | 36 mm |
Size | 0 |
Channel Opening Width | 62 mm |
Channel Width | 62 mm |
Manufacturer Size | 0 |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Permanently Greased |
Rail Finish | Brinell Harness Steel |
Series | HeviRail |
Rail Type | Channel |
Channel Type | U-Channel |
Requires Lubrication | Permanently Lubricated |
Load Direction | Axial |
Channel Angle | 90 Degrees |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 235 in, Overall Width 86.5 mm, Overall Height 36 mm, Rail Material Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 62 mm, Channel Opening Width 62 mm, Channel Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI, Package Quantity: 1 (932618Q)
- MILTON INDUSTRIES $Body FEM M-Style 1/4" (MI715)
- D&D 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- Hevi-Rail Linear Bearings & Guides