Shop All Linear Guides
Hevi-Rail
Linear Rail, 5969mm L, 135.4 mm W, 53 mm H
Mfr # HVR-3-235.000
Zoro # G2226607
product price: $1,598.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,598.99
Free 30-Day Returns
Key Features
- Overall Length 235 in
- Overall Width 135.4 mm
- Overall Height 53 mm
- Rail Material Steel
- For Use With Permanently Greased
Product Information
- Brand Hevi-Rail
- MFR # HVR-3-235.000
- Zoro # G2226607
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 235 in |
Overall Width | 135.4 mm |
Overall Height | 53 mm |
Size | 3 |
Channel Width | 88.4 mm |
Manufacturer Size | 3 |
Channel Opening Width | 88.4 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Permanently Greased |
Rail Finish | Brinell Harness Steel |
Series | HeviRail |
Channel Angle | 90 Degrees |
Load Direction | Axial |
Rail Type | Channel |
System of Measurement | Metric |
Channel Type | U-Channel |
Requires Lubrication | Permanently Lubricated |
Description
Linear Bearing Rail, Overall Length 235 in, Overall Width 135.4 mm, Overall Height 53 mm, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 88.4 mm, Channel Opening Width 88.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T34C2Z)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- PRINCE Hydraulic Cylinder - Black (B300180ABAAA07B)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRD1-012.500)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- IGUS IGUS WS-10-40-1000 1,000mm DryLin W 10-40 Double Guide Rail (WS-10-40-1000)
- Hevi-Rail Linear Guides