Shop All Linear Guides
Hevi-Rail
Linear Rail, 2438.4mm L, 86.5 mm W, 36 mm H
Mfr # HVR-0-096.000
Zoro # G8116717
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 96 in
- Overall Width 86.5 mm
- Overall Height 36 mm
- Rail Material Steel
- Rail Finish Brinell Harness Steel
Product Information
- Brand Hevi-Rail
- MFR # HVR-0-096.000
- Zoro # G8116717
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 96 in |
Overall Width | 86.5 mm |
Overall Height | 36 mm |
Size | 0 |
Manufacturer Size | 0 |
Channel Opening Width | 62 mm |
Channel Width | 62 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Permanently Greased |
Series | HeviRail |
Channel Angle | 90 Degrees |
Rail Type | Channel |
Load Direction | Axial |
Channel Type | U-Channel |
Requires Lubrication | Permanently Lubricated |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 96 in, Overall Width 86.5 mm, Overall Height 36 mm, Rail Material Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 62 mm, Channel Opening Width 62 mm, Channel Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Coupler Air Line Female 1/4 (13-435)
- SKF Single Row Ball Bearings, Shielded (207SF)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (36VF34)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X08SS)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- IGUS IGUS WS-10-40-500 500mm DryLin W 10-40 Double Guide Rail (WS-10-40-500)
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- Hevi-Rail Linear Bearings & Guides