Shop All Linear Guides
Hevi-Rail
Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H
Mfr # HVR-4-096.000
Zoro # G2226598
product price: $650.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Key Features
- Overall Length 96 in
- Overall Width 157.2 mm
- Overall Height 61.2 mm
- Rail Material Steel
- For Use With Permanently Greased
Product Information
- Brand Hevi-Rail
- MFR # HVR-4-096.000
- Zoro # G2226598
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 96 in |
Overall Width | 157.2 mm |
Overall Height | 61.2 mm |
Size | 4 |
Channel Opening Width | 107.7 mm |
Manufacturer Size | 4 |
Channel Width | 107.7 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Permanently Greased |
Rail Finish | Brinell Harness Steel |
Series | HeviRail |
Requires Lubrication | Permanently Lubricated |
Channel Type | U-Channel |
System of Measurement | Metric |
Channel Angle | 90 Degrees |
Rail Type | Channel |
Load Direction | Axial |
Description
Linear Bearing Rail, Overall Length 96 in, Overall Width 157.2 mm, Overall Height 61.2 mm, Rail Material Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 107.7 mm, Channel Opening Width 107.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006818, Pressure Line, 10 micron, Outside-In (MF0436034)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- ADVANCED TECHNOLOGY PRODUCTS Reusable Fitting, Polyurethane, 1/4 x 3/8", 1/4" Male NPT, Rigid (H14-2MSBR)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- PBC LINEAR Linear Guide, 220mm L, 20 mm W, 13.40 mm H (MR20R-0220)
- HIWIN BLOCK LINEAR GUIDE (HGH20CAZ0)
- INA Bearing 840MM 55MM Linear Guide (RUE-55-W2-840)
- GEFRAN Linear Displacement Transducer Linear Encoders And Lvdt (LT-B-0200-S)
- Hevi-Rail Linear Bearings & Guides