Shop All Linear Guides
Hevi-Rail
Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H
Mfr # HVR-0-072.000
Zoro # G7955561
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 86.5 mm
- Overall Height 36 mm
- Rail Material Steel
- For Use With Permanently Greased
Product Information
- Brand Hevi-Rail
- MFR # HVR-0-072.000
- Zoro # G7955561
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 72 in |
Overall Width | 86.5 mm |
Overall Height | 36 mm |
Size | 0 |
Channel Width | 62 mm |
Manufacturer Size | 0 |
Channel Opening Width | 62 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Permanently Greased |
Rail Finish | Brinell Harness Steel |
Series | HeviRail |
Requires Lubrication | Permanently Lubricated |
System of Measurement | Metric |
Channel Type | U-Channel |
Channel Angle | 90 Degrees |
Rail Type | Channel |
Load Direction | Axial |
Description
Linear Bearing Rail, Overall Length 72 in, Overall Width 86.5 mm, Overall Height 36 mm, Rail Material Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 62 mm, Channel Opening Width 62 mm, Channel Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PAN-4X0, 75-NT (PAN-4X0,75-NT)
- DYNABRADE Cylinder, Sleeve, 59134 (59134)
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- HALDEX Concentric Two-Stage Pump 7 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (249007)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- IGUS IGUS TW-01-30 DryLin-T Polymer-Lined Profile Guide - Size 30 (TW-01-30)
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H (RR30-0720)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- IKO Cross Roller Way, Standard, #CRW6200SL (CRW6200SL)
- Hevi-Rail Linear Guides