Shop All Linear Guides
Hevi-Rail
Linear Rail, 1828.8mm L, 103.2 W, 40 mm H
Mfr # HVR-1-072.000
Zoro # G7805962
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 103.2 mm
- Overall Height 40 mm
- Rail Material Steel
- Size 1
Product Information
- Brand Hevi-Rail
- MFR # HVR-1-072.000
- Zoro # G7805962
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 72 in |
Overall Width | 103.2 mm |
Overall Height | 40 mm |
Size | 1 |
Manufacturer Size | 1 |
Channel Width | 70.1 mm |
Channel Opening Width | 70.1 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Permanently Greased |
Rail Finish | Brinell Harness Steel |
Series | HeviRail |
Channel Angle | 90 Degrees |
System of Measurement | Metric |
Rail Type | Channel |
Requires Lubrication | Permanently Lubricated |
Channel Type | U-Channel |
Load Direction | Axial |
Description
Linear Bearing Rail, Overall Length 72 in, Overall Width 103.2 mm, Overall Height 40 mm, Rail Material Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 70.1 mm, Channel Opening Width 70.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spring, 11040 (11040)
- NATIONAL Small Bore Inch Seal, 470548 (470548)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1500mm (SPB1500)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- IGUS IGUS TW-01-25 DryLin-T Polymer-Lined Profile Guide - Size 25 (TW-01-25)
- BALLUFF Micropulse 8.9019In Linear Encoders And Lvdt (BTL5-P2-M0305-B-KA10)
- PBC LINEAR Linear Guide, 220mm L, 20 mm W, 13.40 mm H (MR20R-0220)
- Hevi-Rail Linear Bearings & Guides