Shop All Linear Guides
Hevi-Rail
Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H
Mfr # HVR-0-048.000
Zoro # G8260226
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 86.5 mm
- Overall Height 36 mm
- Rail Material Steel
- Size 0
Product Information
- Brand Hevi-Rail
- MFR # HVR-0-048.000
- Zoro # G8260226
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 48 in |
Overall Width | 86.5 mm |
Overall Height | 36 mm |
Size | 0 |
Channel Opening Width | 62 mm |
Channel Width | 62 mm |
Manufacturer Size | 0 |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
Rail Finish | Brinell Harness Steel |
For Use With | Permanently Greased |
Series | HeviRail |
Channel Angle | 90 Degrees |
Load Direction | Axial |
Requires Lubrication | Permanently Lubricated |
Channel Type | U-Channel |
Rail Type | Channel |
System of Measurement | Metric |
Description
Linear Bearing Rail, Overall Length 48 in, Overall Width 86.5 mm, Overall Height 36 mm, Rail Material Steel, Manufacturer Size 0, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 62 mm, Channel Opening Width 62 mm, Channel Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6013 (6013)
- PARKER Buna N O-Ring, Nitrile (N92138)
- HERITAGE Button Head Fitting, 3/8"-18NPTF, CS Z3 (H1188Z3)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- IKO Cross Roller Way, Standard, #CRW260 (CRW260)
- NSK 90Mm 25Mm Linear Guide (LAH25EM)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- Hevi-Rail Linear Guides