Shop All Linear Guides
Hevi-Rail
Linear Rail, 1219.2mm L, 135.4 W, 53 mm H
Mfr # HVR-3-048.000
Zoro # G8706214
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 135.4 mm
- Overall Height 53 mm
- Rail Material Steel
- For Use With Permanently Greased
Product Information
- Brand Hevi-Rail
- MFR # HVR-3-048.000
- Zoro # G8706214
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 48 in |
Overall Width | 135.4 mm |
Overall Height | 53 mm |
Size | 3 |
Channel Opening Width | 88.4 mm |
Manufacturer Size | 3 |
Channel Width | 88.4 mm |
Details
Item | Linear Bearing Rail |
Rail Material | Steel |
For Use With | Permanently Greased |
Rail Finish | Brinell Harness Steel |
Series | HeviRail |
Load Direction | Axial |
System of Measurement | Metric |
Rail Type | Channel |
Requires Lubrication | Permanently Lubricated |
Channel Angle | 90 Degrees |
Channel Type | U-Channel |
Description
Linear Bearing Rail, Overall Length 48 in, Overall Width 135.4 mm, Overall Height 53 mm, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Brinell Harness Steel, Rail Type Channel, System of Measurement Metric, For Use With Hevi-Rail Axial Bearings, Mounting Hole Center to Center -, Series Hevi-Rail, Mounting Hole Size -, Channel Type U-Channel, Thickness Not Applicable, Channel Width 88.4 mm, Channel Opening Width 88.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-205)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/4, PK3 (EF030504)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth (35B24)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- HEVI-RAIL Linear Rail, 1828.8mm L, 135.4 W, 53 mm H (HVR-3-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 86.5 mm W, 36 mm H (HVR-0-072.000)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 40 mm W, 19.7 mm H (UTTA2G2640)
- IGUS IGUS TW-01-30 DryLin-T Polymer-Lined Profile Guide - Size 30 (TW-01-30)
- PBC LINEAR Profile Guide, 1000mm L, 15 mm W, 9.2 mm H (MR15R-1000)
- Hevi-Rail Linear Guides