Shop All Mounted Linear Bearings
Hevi-Rail
Linear Bearing, 69.0 mm W, 107.7 mm H
Mfr # HVB-061
Zoro # G2736456
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Overall Width (mm) 69 mm
- Lubrication Permanently Greased
- Overall Height (mm) 107.7 mm
- For Use With Size 4
Product Information
- Brand Hevi-Rail
- MFR # HVB-061
- Zoro # G2736456
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 69 mm |
Overall Height (mm) | 107.7 mm |
Bearing Depth | 69 mm |
Flange Dia. | 60 mm |
Compatible Rail Size | Size 4 |
Bearing Diameter | 107.7 mm |
Details
Item | Linear Bearing |
Material | Hardened steel |
Lubrication | Permanently Greased |
For Use With | Size 4 |
Type | Combined |
Bearing Type | Cam Roller |
Bearing Style | Fixed |
Outer Ring Material | Hardened Steel |
Maximum Axial Static Load | 7.44 kN |
Series | Hevi-Rail |
Maximum Radial Static Load | 23.8 kN |
Includes Flange Plate | No |
Maximum Operating Temperature | 120 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Linear Bearing, Flange Dia. 60 mm, Flange Plate Height Not Applicable, Bearing Type Cam Roller, Bearing Depth 69 mm, Bearing Style Fixed, Compatible Rail Size Size 4, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 7.44 kN, Maximum Radial Static Load 23.8 kN, Bearing Diameter 107.7 mm, Flange Plate Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Bracket MS9-WP (MS9-WP)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 20" Stroke (WWXT2520-S)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- CONTINENTAL CONTITECH AX71 Cogged V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (FNYBUTWN08ALS)
- Hevi-Rail Linear Bearings & Guides