Shop All Mounted Linear Bearings
Hevi-Rail
Clamp Flange, 80.0 mm W, 160 mm L
Mfr # HVC-2
Zoro # G0364472
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Overall Length (mm) 160
- Overall Height (mm) 173.2 mm
- Overall Width (mm) 80 mm
- Lubrication Permanently Greased
Product Information
- Brand Hevi-Rail
- MFR # HVC-2
- Zoro # G0364472
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Overall Length (mm) | 160 |
Overall Height (mm) | 173.2 mm |
Overall Width (mm) | 80 mm |
Overall Height (In.) | 173.2 mm |
Overall Depth | 160 mm |
Overall Width | 80 mm |
Details
Item | Linear Clamp Flange |
Material | Mild Steel |
Lubrication | Permanently Greased |
For Use With | Size 2 |
Product Type | Clamp Flange |
Compatible with Manufacturer Model Number | G-HVB-056, G-HVBEA-456 |
Series | Hevi-Rail |
Compatible Manufacturer Part Number | G-HVB-056, G-HVBEA-456 |
Compatible with Manufacturer Part Number | G-HVB-056, G-HVBEA-456 |
Compatible with Manufacturer Model Number [NEW] | G-HVB-056, G-HVBEA-456 |
Compatible Manufacturer Model Number | G-HVB-056, G-HVBEA-456 |
For Use with Mfr. Model Number | G-HVB-056, G-HVBEA-456 |
For Use With Mfr. Model Number | G-HVB-056, G-HVBEA-456 |
Description
Linear Clamp Flange, Product Type Clamp Flange, Lubrication Permanently Greased, For Use With Size 2, Overall Height (In.) 173.2 mm, Series Hevi-Rail, Material Mild Steel, Overall Depth 160 mm, Overall Width 80 mm, Compatible Manufacturer Model Number G-HVB-056, G-HVBEA-456
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Duraflex Vc Polyurethane, Vc6X490 (VC6X490)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS2)
- SKF Cylindrical Roller Bearings (NUP208)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive Universal Joint (49-66-6724)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Linear Bearing, 48.0 mm W, 77.7 mm H (HVB-056)
- HEVI-RAIL Bearing Assy, 50.0 mm W, 121 mm L (HVB-055/HVP1)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- Hevi-Rail Linear Bearings & Guides