Shop All Mounted Linear Bearings
Hevi-Rail
Bearing Assy, 88.0 mm W, 180 mm L
Mfr # HVB-061/HVP4
Zoro # G2764386
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- For Use With Size 4
- Overall Width (mm) 88 mm
- Overall Length (mm) 180
- Overall Height (mm) 127 mm
Product Information
- Brand Hevi-Rail
- MFR # HVB-061/HVP4
- Zoro # G2764386
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 88 mm |
Overall Length (mm) | 180 |
Overall Height (mm) | 127 mm |
Flange Dia. | 60 mm |
Bearing Diameter | 107.7 mm |
Compatible Rail Size | Size 4 |
Bearing Depth | 69 mm |
Flange Plate Height | 127 mm |
Flange Plate Width | 180 mm |
Details
Item | Bearing Assembly |
Material | Hardened steel |
For Use With | Size 4 |
Lubrication | Permanently Greased |
Bearing Type | Cam Roller |
Maximum Radial Static Load | 23.8 kN |
Outer Ring Material | Hardened Steel |
Bearing Style | Fixed |
Minimum Operating Temperature | -30 Degrees C |
Maximum Axial Static Load | 7.44 kN |
Series | Hevi-Rail |
Maximum Operating Temperature | 120 Degrees C |
Includes Flange Plate | Flange Plate Included |
Description
Bearing Assembly, Flange Dia. 60 mm, Flange Plate Height 127 mm, Bearing Type Cam Roller, Bearing Depth 69 mm, Bearing Style Fixed, Compatible Rail Size Size 4, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 7.44 kN, Maximum Radial Static Load 23.8 kN, Bearing Diameter 107.7 mm, Flange Plate Width 180 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-20-100-P-A-GF (DFM-20-100-P-A-GF)
- PRIMEFIT 14 Piece Air Accessories Kit T/Automotive Style Blue (TK7001-14B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50BS15H X 5/8)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Jic X 2" Male Pipe, 90 deg Elbow (2501-32-32-FG)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- HEVI-RAIL Linear Bearing, 48.0 mm W, 77.7 mm H (HVB-056)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- Hevi-Rail Linear Bearings & Guides