Shop All Mounted Linear Bearings
Hevi-Rail
Bearing Assy, 48.5 mm W, 100 mm L
Mfr # HVB-054/HVP0
Zoro # G1173383
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Lubrication Permanently Greased
- Overall Length (mm) 102
- Overall Width (mm) 48.5 mm
- Overall Height (mm) 63.5 mm
Product Information
- Brand Hevi-Rail
- MFR # HVB-054/HVP0
- Zoro # G1173383
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Length (mm) | 102 |
Overall Width (mm) | 48.5 mm |
Overall Height (mm) | 63.5 mm |
Bearing Depth | 37.5 mm |
Compatible Rail Size | Size 0 |
Flange Dia. | 30 mm |
Bearing Diameter | 62 mm |
Flange Plate Width | 102 mm |
Flange Plate Height | 63.5 mm |
Details
Item | Bearing Assembly |
Material | Hardened steel |
Lubrication | Permanently Greased |
For Use With | Size 0 |
Bearing Type | Cam Roller |
Series | Hevi-Rail |
Includes Flange Plate | Flange Plate Included |
Bearing Style | Fixed |
Outer Ring Material | Hardened Steel |
Maximum Axial Static Load | 3.2 kN |
Maximum Radial Static Load | 10.3 kN |
Maximum Operating Temperature | 120 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Bearing Assembly, Flange Dia. 30 mm, Flange Plate Height 63.5 mm, Bearing Type Cam Roller, Bearing Depth 37.5 mm, Bearing Style Fixed, Compatible Rail Size Size 0, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 3.2 kN, Maximum Radial Static Load 10.3 kN, Bearing Diameter 62 mm, Flange Plate Width 102 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX51 (AX51)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1 1/8-in. Bre, Fnshd Bre w/Keyway & Set Scrw, 4.15-in. OD (1VP44 X 1 1/8)
- NUMATICS Manifold Block, 2 Stations, 10-32 UNF-B (229-524)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1, 1/3 HP, 115V AC Voltage, 56 Frame (6XJ34)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- HEVI-RAIL Bearing Assy, 74.0 mm W, 121 mm L (HVB-058/HVP3)
- HEVI-RAIL Linear Bearing, 57.0 mm W, 88.4 mm H (HVB-058)
- HEVI-RAIL Linear Bearing, 48.0 mm W, 77.7 mm H (HVB-056)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-454/HVP0)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (TWN10)
- Hevi-Rail Mounted Linear Bearings