Shop All Mounted Linear Bearings
Hevi-Rail
Adjustable Bearing/Flange Plate Assembly
Mfr # HVBEA-461/HVP4
Zoro # G2938266
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- Overall Width (mm) 88 mm
- Overall Length (mm) 180
- Overall Height (mm) 127 mm
- For Use With Size 4
Product Information
- Brand Hevi-Rail
- MFR # HVBEA-461/HVP4
- Zoro # G2938266
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 88 mm |
Overall Length (mm) | 180 |
Overall Height (mm) | 127 mm |
Compatible Rail Size | Size 4 |
Flange Dia. | 60 mm |
Bearing Depth | 69 mm |
Bearing Diameter | 107.7 mm |
Flange Plate Width | 180 mm |
Flange Plate Height | 127 mm |
Details
Item | Adjustable Bearing/Flange Plate Assembly |
Material | Hardened steel |
For Use With | Size 4 |
Lubrication | Permanently Greased |
Bearing Type | Cam Roller |
Series | Hevi-Rail |
Maximum Radial Static Load | 23.8 kN |
Minimum Operating Temperature | -30 Degrees C |
Maximum Axial Static Load | 7.44 kN |
Bearing Style | Adjustable |
Includes Flange Plate | Yes |
Maximum Operating Temperature | 120 Degrees C |
Outer Ring Material | Hardened Steel |
Description
Bearing Assembly, Flange Dia. 60 mm, Flange Plate Height 127 mm, Bearing Type Cam Roller, Bearing Depth 69 mm, Bearing Style Adjustable, Compatible Rail Size Size 4, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 7.44 kN, Maximum Radial Static Load 23.8 kN, Bearing Diameter 107.7 mm, Flange Plate Width 180 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804-2RS (61804 2RS PRX)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" MNPT, 1/2" Bod (A55640FZ)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- HEVI-RAIL Adjustable Bearing, 69.0 mm W, 107.7 mm H (HVBEA-461)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- HEVI-RAIL Clamp Flange, 80.0 mm W, 160 mm L (HVC-3)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- HEVI-RAIL Linear Bearing, 48.0 mm W, 77.7 mm H (HVB-056)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- Hevi-Rail Mounted Linear Bearings