Shop All Mounted Linear Bearings
Hevi-Rail
Adjustable Bearing, 37.5 mm W, 62.0 mm H
Mfr # HVBEA-454
Zoro # G1068261
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened steel
- For Use With Size 0
- Overall Width (mm) 37.5 mm
- Lubrication Permanently Greased
- Type Combined
Product Information
- Brand Hevi-Rail
- MFR # HVBEA-454
- Zoro # G1068261
- Country of Origin China
- Category Mounted Linear Bearings
Dimensions
Overall Width (mm) | 37.5 mm |
Overall Height (mm) | 62 mm |
Bearing Depth | 37.5 mm |
Bearing Diameter | 62 mm |
Flange Dia. | 30 mm |
Compatible Rail Size | Size 0 |
Details
Item | Adjustable Bearing |
Material | Hardened steel |
For Use With | Size 0 |
Lubrication | Permanently Greased |
Type | Combined |
Bearing Type | Cam Roller |
Maximum Radial Static Load | 10.3 kN |
Outer Ring Material | Hardened Steel |
Series | Hevi-Rail |
Bearing Style | Adjustable |
Maximum Axial Static Load | 3.2 kN |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Includes Flange Plate | No |
Description
Adjustable Bearing, Flange Dia. 30 mm, Flange Plate Height Not Applicable, Bearing Type Cam Roller, Bearing Depth 37.5 mm, Bearing Style Adjustable, Compatible Rail Size Size 0, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Series Hevi-Rail, Lubrication Permanently Greased, Outer Ring Material Hardened Steel, Maximum Axial Static Load 3.2 kN, Maximum Radial Static Load 10.3 kN, Bearing Diameter 62 mm, Flange Plate Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tail Air Jaws, 2 Jaws (07151-00403)
- LOCTITE Anti Seize, 8 oz, Can, White Mineral Oil LB N-1000(TM) (234251)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9159-060606)
- GATES Multi-Speed Belts, 1622V307 (1622V307)
- HEVI-RAIL Linear Bearing, 57.0 mm W, 88.4 mm H (HVB-058)
- HEVI-RAIL Bearing Assy, 74.0 mm W, 121 mm L (HVB-058/HVP3)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-461/HVP4)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- Hevi-Rail Linear Bearings & Guides