Shop All Centrifuges
Hettich
Centrifuge Package, 8.5A, 28 Tubes
Mfr # 460RCELLCULTURE4-BC
Zoro # G3461075
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,567.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 28 x 50mL
- Max. Speed - Lab Equipment 4,600 RPM
- Lab Rotor Type Swing-Out
Product Information
- Brand Hettich
- MFR # 460RCELLCULTURE4-BC
- Zoro # G3461075
- Country of Origin Germany
- Category Centrifuges
Dimensions
Height | 26.8" |
Tube Size | 50mL |
Overall Depth | 28 in |
Overall Height | 18 in |
Diameter | 27.4" |
Width | 21.8" |
Maximum Test Tube Size | 50 mL |
Rotor Dia. | 27.4 in |
Overall Width | 22 in |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 28 x 50mL, Max. Speed - Lab Equipment 4,600 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 15 mL, (4) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 28 in, Overall Height 18 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- ZORO SELECT Dressing Jar, 1.9 qt., Stainless Steel (88010)
- QORPAK Bottle Cleaned, 16 oz, 63-400, PK12 (GLC-06845)
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 (52KA37)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- GLOBE SCIENTIFIC Centrifuge, Micro, 24-Place, High Speed, (GCM-24-UK)
- VELAB Digital Tabletop Centrifuge 4000 r /min, increments of 10 units (VE-4003)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-9100/4/115)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- Hettich Centrifuges