Shop All Centrifuges
Hettich
Centrifuge Package, 8.5A, 200 to 240V
Mfr # 460RFCELLCULTUREHC-BC
Zoro # G3460996
product price: $29,196.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$29,196.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Floor
- Refrigerated Yes
- Capacity - Lab Equipment 40 x 50mL
- Max. Speed - Lab Equipment 3,800 RPM
- Lab Rotor Type Swing-Out
Product Information
- Brand Hettich
- MFR # 460RFCELLCULTUREHC-BC
- Zoro # G3460996
- Country of Origin Germany
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 50 mL |
Overall Depth | 27 in |
Diameter | 27.4" |
Tube Size | 50mL |
Rotor Dia. | 27.4 in |
Height | 36.6" |
Overall Width | 22 in |
Width | 21.8" |
Overall Height | 38 in |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Floor, Refrigerated Yes, Capacity - Lab Equipment 40 x 50mL, Max. Speed - Lab Equipment 3,800 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (4) 15 mL, (4) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 27 in, Overall Height 38 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 250 MG (D52150-0.25)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 90Mm X, PK 10 (K1004-J)
- COVENTRY Swab, 6 1/4 in L, 2 3/8 in Hand L, PK25 (52121)
- OHAUS Centrifuge, Aluminum, Benchtop, 15A AC (FC5718)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- Hettich Centrifuges