Shop All Centrifuges
Hettich
Centrifuge Package, 6 x 8, 5.3A
Mfr # 220MICROSTRIP
Zoro # G0189309
product price: $5,905.99
/ea
Free Shipping & Returns
$5,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment (6) 8 x 0.2mL
- Max. Speed - Lab Equipment 14,000 RPM
- Lab Rotor Type Angled, Fixed
Product Information
- Brand Hettich
- MFR # 220MICROSTRIP
- Zoro # G0189309
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Depth | 16 1/2 in |
Overall Height | 12 in |
Height | 12.3" |
Overall Width | 13 in |
Rotor Dia. | 16.5 in |
Width | 13" |
Diameter | 16.5" |
Rotor Diameter | 16 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment (6) 8 x 0.2mL, Max. Speed - Lab Equipment 14,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 16.5 in, Overall Depth 16 1/2 in, Overall Height 12 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASOILA CHEMICALS Gasoila Chemicals 296-GG25 3.0 Oz Gas Gauging Paste (296-GG25)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- LABCHEM CHEMICAL NAOH 30 PERCENT W/V 1L (LC241102)
- WHEATON Clear Screw Top E-Z Vials, w/Step, PK100 (224626)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- LW SCIENTIFIC Combination Centrifuge, Digital, 12, 40mm (ZCC-12HD-40T3)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- Hettich Centrifuges